Zoro Homepage
This item is Discontinued.
Zoro Select Hex Standoff, #4-40 Thrd Sz, 19/32 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36440MF060

Hex Standoff, #4-40 Thrd Sz, 19/32 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (Discontinued)

  • Mfr # 36440MF060
  • Zoro # G0374105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36440MF060
Zoro #
G0374105
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Overall Length
19/32 in
Body Length
19/32 in
Thread Length
3/16 in
Outside Diameter
1/4 in
Hex Width
1/4"
Overall Length Tolerance
+/-0.005 in
Thread Depth
3/16 in
Length Tolerance
+/-0.005"
Hex Width Tolerance
+/-0.015 in
Screw Size
#4-40
Body Thread Length
3/16 in
Length
19/32"

Description

Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 3/16 in, Body Length 19/32 in, Thread Length 3/16 in, Body Thread Length 3/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color White, Maximum Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.