Zoro Homepage
This item is Discontinued.
Zoro Select Standoff, #6-32 Thrd Sz, 1/2 in L, Nylon 1/4 in Hex W, 10 PK 14HTSP008B

Standoff, #6-32 Thrd Sz, 1/2 in L, Nylon 1/4 in Hex W, 10 PK (Discontinued)

  • Mfr # 14HTSP008B
  • Zoro # G0486717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14HTSP008B
Zoro #
G0486717
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Overall Length
1/2 in
Body Length
1/2 in
Hex Width
1/4 in
Hex Width Tolerance
+/-0.015 in
Overall Length Tolerance
+/-0.005 in
Length Tolerance
+/-0.005"
Thread Depth
1/2 in
Body Thread Length
1/2 in
Screw Size
#6-32
Length
1/2"

Description

Standoff, Thread Size #6-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Body Thread Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Black, Maximum Temperature 185 Degrees F, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.