Zoro Homepage
This item is Discontinued.
Zoro Select Standoff, #8-32 Thrd Sz, 4 in L, 3/8 in Thrd L Nylon 1/4 in Hex W, 10 PK 36832MF200B

Standoff, #8-32 Thrd Sz, 4 in L, 3/8 in Thrd L Nylon 1/4 in Hex W, 10 PK (Discontinued)

  • Mfr # 36832MF200B
  • Zoro # G0782826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36832MF200B
Zoro #
G0782826
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Overall Length
4 in
Body Length
2 in
Thread Length
3/8 in
Hex Width
1/4 in
Length Tolerance
+/-0.005"
Overall Length Tolerance
+/-0.005 in
Hex Width Tolerance
+/-0.015 in
Thread Depth
3/8 in
Length
2"
Screw Size
#8-32
Body Thread Length
3/8 in

Details

Item
Standoff
Standoff Gender
Male - Female
Standoff Material
Nylon
System of Measurement
Inch
Cap Included
No
Standoff Color
Black
Temp. Range (F)
185 Degrees Max
Color
Black
Type
Male/Female
Shape
Hex
Standoff Thread Gender
Male-Female
Resistance Properties
Corrosion Resistant
Standoff Type
Male-Female Standoff
Maximum Temperature
185 Degrees F
Standoff Shape
Hex
Label Shape
Hex
Includes Cap
No
Pack Size
Small Pack
Finish
Plain
Material
Nylon

Description

Standoff, Thread Size #8-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 4 in, Body Length 2 in, Thread Length 3/8 in, Body Thread Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Black, Maximum Temperature 185 Degrees F, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.