Hex Standoff, #10-32 Thrd Sz, 1 in L, 1 in Thrd L 18-8 Stainless Steel Plain, 1/2" Hex W, 10 PK
Mfr # HST614-1032-SS
Zoro # G0504637
product price: $28.39
/pk 10, $2.84/eaKey Features
Standoff Gender
Female
Thread Size
#10-32
Overall Length
1 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HST614-1032-SS
Zoro #
G0504637
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Overall Length
1 in
Body Length
1 in
Thread Length
1 in
Outside Diameter
1/2 in
Hex Width
1/2"
Length Tolerance
+/-0.005"
Thread Depth
1 in
Overall Length Tolerance
+/-0.005 in
Body Thread Length
1 in
Length
1"
Screw Size
#10-32
Description
Standoff, Thread Size #10-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 in, Body Length 1 in, Body Thread Length 1 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Internal Thread Style Fully Threaded, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.