Zoro Homepage
This item is Discontinued.
Zoro Select Standoff, 1/4"-20 Thrd Sz, 1 1/4 in L, 18-8 Stainless Steel 1/2 in Hex W, 10 PK HST618-2520-SS

Standoff, 1/4"-20 Thrd Sz, 1 1/4 in L, 18-8 Stainless Steel 1/2 in Hex W, 10 PK (Discontinued)

  • Mfr # HST618-2520-SS
  • Zoro # G0439704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST618-2520-SS
Zoro #
G0439704
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Overall Length
1 1/4 in
Body Length
1 1/2 in
Hex Width
1/2 in
Length Tolerance
+/-0.005"
Overall Length Tolerance
+/-0.005 in
Thread Depth
5/8 in
Screw Size
1/4-20
Body Thread Length
5/8 in
Length
1-1/4"

Description

Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/4 in, Body Length 1 1/2 in, Body Thread Length 5/8 in, Hex Width 1/2 in, Square Size Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.