Zoro Homepage
This item is Discontinued.
Zoro Select Standoff, #4-40 Thrd Sz, 1 in L, 3/16 in Thrd L 18-8 Stainless Steel 3/16 in Hex W, 10 PK HMF105-440-SS

Standoff, #4-40 Thrd Sz, 1 in L, 3/16 in Thrd L 18-8 Stainless Steel 3/16 in Hex W, 10 PK (Discontinued)

  • Mfr # HMF105-440-SS
  • Zoro # G3162844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMF105-440-SS
Zoro #
G3162844
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Overall Length
1 in
Body Length
1/2 in
Thread Length
3/16 in
Hex Width
3/16 in
Thread Depth
1/4 in
Overall Length Tolerance
+/-0.005 in
Length Tolerance
+/-0.005"
Length
1/2"
Screw Size
#4-40
Hex Width Tolerance
+/-0.015 in
Body Thread Length
1/4 in

Details

Item
Standoff
Standoff Gender
Male - Female
Standoff Material
18-8 Stainless Steel
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standoff Shape
Hex
Type
Male/Female
Cap Included
No
Material Grade/Class
18-8
Resistance Properties
Corrosion Resistant
Standoff Thread Gender
Male-Female
Standoff Type
Male-Female Standoff
Shape
Hex
Pack Size
Small Pack
Includes Cap
No
Label Shape
Hex

Description

Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 in, Body Length 1/2 in, Thread Length 3/16 in, Body Thread Length 1/4 in, Hex Width 3/16 in, Square Size Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.