This item is Discontinued.

Zoro Select Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W HMF220-632-SS

Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (Discontinued)

  • Mfr # HMF220-632-SS
  • Zoro # G3272446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMF220-632-SS
Zoro #
G3272446
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Overall Length
1-1/2 in
Body Length
1-1/2 in
Thread Length
1/4 in
Outside Diameter
1/4 in
Hex Width
1/4"
Overall Length Tolerance
+/-0.005 in
Thread Depth
3/8 in
Length Tolerance
+/-0.005"
Hex Width Tolerance
+/-0.015 in
Body Thread Length
3/8 in
Screw Size
#6-32
Length
1-1/2"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Cap Included
No
Label Shape
Hex
Standoff Type
Male-Female Standoff
Includes Cap
No
Standoff Shape
Hex
Finish
Plain
Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Material Grade/Class
18-8
Shape
Hex
Pack Size
Small Pack
Type
Male/Female
Standoff Thread Gender
Male-Female

Description

Standoff, Thread Size #6-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3 in, Body Length 1 1/2 in, Thread Length 1/4 in, Body Thread Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.