Zoro Homepage

Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 10 PK

  • Mfr # HST404-632-SS

  • Zoro # G0521577


product price: $10.79
/pk 10, $1.08/ea

Key Features

Standoff Gender
Female
Thread Size
#6-32
Overall Length
3/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST404-632-SS
Zoro #
G0521577
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Overall Length
3/8 in
Body Length
3/8 in
Thread Length
3/8 in
Outside Diameter
5/16 in
Hex Width
5/16"
Thread Depth
3/8 in
Length Tolerance
+/-0.005"
Overall Length Tolerance
+/-0.005 in
Length
3/8"
Screw Size
#6-32
Body Thread Length
3/8 in

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Cap Included
No
Standoff Thread Gender
Female-Female
Finish
Plain
Includes Cap
No
Material
Stainless Steel
Pack Size
Small Pack
Standoff Shape
Hex
Resistance Properties
Corrosion Resistant
Type
Female
Material Grade/Class
18-8
Shape
Hex
Standoff Type
Female-Female Standoff

Description

Standoff, Thread Size #6-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3/8 in, Body Length 3/8 in, Body Thread Length 3/8 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Internal Thread Style Fully Threaded, Overall Length Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.