Zoro Homepage
This item is Discontinued.
Zoro Select Standoff, #6-32 Thrd Sz, 7/8 in L, 1/4 in Thrd L 18-8 Stainless Steel 1/4 in Hex W, 10 PK HMF203-632-SS

Standoff, #6-32 Thrd Sz, 7/8 in L, 1/4 in Thrd L 18-8 Stainless Steel 1/4 in Hex W, 10 PK (Discontinued)

  • Mfr # HMF203-632-SS
  • Zoro # G0686341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMF203-632-SS
Zoro #
G0686341
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Overall Length
7/8 in
Body Length
7/16 in
Thread Length
1/4 in
Hex Width
1/4 in
Length Tolerance
+/-0.005"
Thread Depth
17/64 in
Overall Length Tolerance
+/-0.005 in
Hex Width Tolerance
+/-0.015 in
Body Thread Length
17/64 in
Length
7/16"
Screw Size
#6-32

Description

Standoff, Thread Size #6-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 7/8 in, Body Length 7/16 in, Thread Length 1/4 in, Body Thread Length 17/64 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.