Hex Standoff, Zinc Plated Steel, 5.00 mm Overall Lg, 100 PK

  • Mfr # M11396.030.0050

  • Zoro # G0302736


product price:  $98.99
/pk 100, $0.99/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
M3-0.5
Overall Length
5.00 mm
Standoff Material
Steel
Standoff Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M11396.030.0050
Zoro #
G0302736
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.5
Overall Length
5.00 mm
Body Length
50.0 mm
Thread Length
7 mm
Outside Diameter
5.5 mm
Hex Width
5.5 mm
Thread Depth
7 mm
Inside Dia.
M3
Body Thread Length
7 mm
Length
50mm

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Metric
Temp. Range (F)
-58 Degrees to 302 Degrees
Cap Included
No
Color
Silver
Standoff Thread Gender
Female-Female
Shape
Hex
Pack Size
Small Pack
Standoff Type
Female-Female Standoff
Thread Pitch
0.5 mm
Includes Cap
No
Finish
Zinc Plated
Material
Steel
Standoff Shape
Hex
Type
2X Int. Thread

Description

Standoff, Thread Size M3-0.5, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 50 mm, Body Length 50 mm, Body Thread Length 7 mm, Hex Width 5.5 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products