Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK
Mfr # U04008.062.0250
Zoro # G0318696
product price: $13.39
/pk 10, $1.34/eaKey Features
External Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
1 1/16 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U04008.062.0250
Zoro #
G0318696
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Fastener Length
2 1/2 in
Head Width
1 1/16 in
Thread Length
1 1/4 in
Head Height
25/64 in
Grip Size
1 1/4 in
Minimum Thread Length
1 1/4 in
Head Diameter
1 1/16 in
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/16 in, Head Height 25/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.