This item is Discontinued.

Zoro Select A325 Type 1, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 PK U04211.125.0700

A325 Type 1, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 PK (Discontinued)

  • Mfr # U04211.125.0700
  • Zoro # G9189932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04211.125.0700
Zoro #
G9189932
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1 1/4 in
Fastener Length
7 in
Head Width
2 in
Thread Length
2 in
Overall Length
7 in
Head Height
25/32 in
Head Dia.
2 in
Minimum Thread Length
2 in
Grip Size
5 in
Screw Size
1 1/4 in
Head Diameter
2 in
Thread Size
1 1/4"-7
Fastener Length
7 in

Details

System of Measurement
Inch
Material Grade/Class
A325 Type 1
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Includes
nut
Structural Bolt Type
Structural Bolt with Nut
Rockwell Hardness
HRC25
Thread Type
Coarse
Includes Nut
Yes
Thread Fit
2A
Nut Material
Steel
Dimensional Standards
ASME B18.2.6
Material Quality Standard
ASTM A325, ASTM F3125
Nut Standards
ASTM 563
Tensile Strength
120,000 psi
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Thread Type
Coarse
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A325, ASTM F3125
Bolt Material
Steel
Material Type
Steel
Finish Type
Hot Dipped Galvanized
Drive Type
External Hex

Description

Inch, Structural Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 1/4 In.-7, Fastener Length 7 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 in, Head Height 25/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Nut, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.