Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Threading Die, 1"-12, UNF

  • Mfr # 10M979

  • Zoro # G3982404


product price: $15.39
/ea

Key Features

Die Shape
Hex
Thread Type
UNF
Die Thread Size
1"-12
Die Material
Carbon Steel
Die Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10M979
Zoro #
G3982404
UPC #
190735727263
Country of Origin
China

Dimensions

Die Thread Size
1"-12
Die Thickness
1 in
Overall Width
1-13/16"
Thickness (In.)
1
Hex Size (In.)
1-13/16
Size
1"
Thread Size
1"-12
Hex Size
1 13/16 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Material
Carbon Steel
Pitch
12
Application
Machine Threading or Die Stock Hand Threading
Thread Standard
UNF
Threads per Inch
12
Die Type
Solid
Material - Machining
Carbon Steel
Finish - Machining
Uncoated
For Tool Type
Die Stock
Secondary Material Application
Unalloyed Aluminum Austenitic ,Stainless Steel
Primary Material Application ISO Code
4.1,6.1
Primary Material Application
Carbon Steel
Features
Bruised, Rusty Threads
Secondary Material Application ISO Code
K1, K2, K3, K4, N1
Integrated Handle
No

Description

Hex Threading Die, Thread Size 1 In.-12, UNF, Solid, Die Material Carbon Steel, Finish - Machining Uncoated, Thread Type UNF, Threads per Inch 12, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.