Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Threading Die, 1/4"-20, UNC

  • Mfr # 10T939

  • Zoro # G4337864


product price: $3.19
/ea

Key Features

Die Shape
Hex
Thread Type
UNC
Die Thread Size
1/4"-20
Die Material
Carbon Steel
Die Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T939
Zoro #
G4337864
UPC #
190735731345
Country of Origin
China

Dimensions

Die Thread Size
1/4"-20
Die Thickness
1/4 in
Overall Width
19/32"
Thickness (In.)
1/4"
Hex Size (In.)
19/32
Size
1/4"
Thread Size
1/4"-20
Hex Size
19/32 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Pitch
20
Material
Carbon Steel
Application
Hand Threading
Thread Standard
UNC
Material - Machining
Carbon Steel
Threads per Inch
20
Die Type
Solid
Finish - Machining
Uncoated
Primary Material Application
Carbon Steel
Integrated Handle
No
Secondary Material Application ISO Code
K1, K2, K3, K4, N1
Secondary Material Application
Unalloyed Aluminum Austenitic ,Stainless Steel
Features
Bruised, Rusty Threads
Primary Material Application ISO Code
4.1,6.1
For Tool Type
Die Stock

Description

Hex Threading Die, Thread Size 1/4 In.-20, UNC, Solid, Die Material Carbon Steel, Finish - Machining Uncoated, Thread Type UNC, Threads per Inch 20, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.