Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Threading Die, 3/4"-10, UNC

  • Mfr # 10M975

  • Zoro # G4105656


product price: $7.49
/ea

Key Features

Die Shape
Hex
Thread Type
UNC
Die Thread Size
3/4"-10
Die Material
Carbon Steel
Die Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10M975
Zoro #
G4105656
UPC #
190735727225
Country of Origin
China

Dimensions

Die Thread Size
3/4"-10
Die Thickness
3/4 in
Overall Width
1-7/16"
Thickness (In.)
0.75
Hex Size (In.)
1-7/16
Size
3/4"
Thread Size
3/4"-10
Hex Size
1 7/16 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Material
Carbon Steel
Application
Machine Threading or Die Stock Hand Threading
Pitch
10
Thread Standard
UNC
Material - Machining
Carbon Steel
Die Type
Solid
Threads per Inch
10
Finish - Machining
Uncoated
Primary Material Application ISO Code
4.1,6.1
Secondary Material Application
Unalloyed Aluminum Austenitic ,Stainless Steel
Secondary Material Application ISO Code
K1, K2, K3, K4, N1
For Tool Type
Die Stock
Integrated Handle
No
Primary Material Application
Carbon Steel
Features
Bruised, Rusty Threads

Description

Hex Threading Die, Thread Size 3/4 In.-10, UNC, Solid, Die Material Carbon Steel, Finish - Machining Uncoated, Thread Type UNC, Threads per Inch 10, Thread Direction Right Hand, Die Thickness 3/4 in, Die Shape Hex, Hex Size 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.