Zoro Homepage

Hex Threading Die, 3/8"-16, UNC

  • Mfr # 10T943

  • Zoro # G4337873


product price: $4.15
/ea

Key Features

Die Shape
Hex
Thread Type
UNC
Die Thread Size
3/8"-16
Die Material
Carbon Steel
Die Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T943
Zoro #
G4337873
UPC #
190735731383
Country of Origin
China

Dimensions

Die Thread Size
3/8"-16
Die Thickness
3/8 in
Overall Width
25/32"
Hex Size (In.)
25/32
Thickness (In.)
0.375
Size
3/8"
Thread Size
3/8"-16
Hex Size
25/32 in

Description

Hex Threading Die, Thread Size 3/8 In.-16, UNC, Solid, Die Material Carbon Steel, Finish - Machining Uncoated, Thread Type UNC, Threads per Inch 16, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.