Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Threading Die, M14x2, Metric

  • Mfr # 10T936

  • Zoro # G4066413


product price: $4.29
/ea

Key Features

Die Shape
Hex
Thread Type
Metric
Die Thread Size
M14x2.00
Die Material
Carbon Steel
Die Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T936
Zoro #
G4066413
UPC #
190735731314
Country of Origin
China

Dimensions

Die Thread Size
M14x2.00
Die Thickness
1/2 in
Overall Width
1-1/16"
Thickness (In.)
1/2
Size
M14
Hex Size (In.)
1-1/16
Thread Size
M14
Hex Size
1 1/16 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Material
Carbon Steel
Pitch
2.00mm
Application
Hand Threading
Thread Standard
Metric
Die Type
Solid
Thread Pitch
2 mm
Material - Machining
Carbon Steel
Finish - Machining
Uncoated
Integrated Handle
No
For Tool Type
Die Stock
Primary Material Application
Carbon Steel
Primary Material Application ISO Code
4.1,6.1
Features
Bruised, Rusty Threads
Secondary Material Application ISO Code
K1, K2, K3, K4, N1
Secondary Material Application
Unalloyed Aluminum Austenitic ,Stainless Steel

Description

Hex Threading Die, Thread Size M14x2, Metric, Solid, Die Material Carbon Steel, Finish - Machining Uncoated, Thread Type Metric, Thread Pitch 2 mm, Threads per Inch Not Applicable, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.