Shop ZORO SELECT
See all product information
Create Account
Hex Weld Nut, #10-32, Steel, 1/2 in Wd, 9/16 in Lg, 3/16 in Ht, 25 PK
- Mfr # HS3 1032
- Zoro # G909982732
product price:Â
$
6.19
/pk of 25, $0.25/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Base Shape
Hex
Material
Steel
Finish
Black Oxide
Base Width
1/2 in
Base Length
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS3 1032
- Zoro #
- G909982732
- UPC #
- -
- Country of Origin
- United States
- Item
- Weld Nut
- Base Shape
- Hex
- Material
- Steel
- Finish
- Black Oxide
- Number of Weld Projections
- 3
- System of Measurement
- Inch
- Hole Location
- Center
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- #10-32
- Base Width
- 1/2 in
- Base Length
- 9/16 in
- Base Height
- 3/16 in
- Collar Height
- 0.04 in
- Collar Diameter
- 0.406 in
- Barrel Diameter
- 0.406 in
- Barrel Height
- 3/64 in
- For Screw Size
- #10
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size #10-32, Base Height 3/16 in, Base Width 1/2 in, Base Length 9/16 in, Collar Height 0.04 in, Collar Diameter 0.406 in, Number of Weld Projections 3, System of Measurement Inch, Base Shape Hex, Barrel Diameter 0.406 in, Barrel Height 3/64 in, Base Diameter Not Applicable, Hole Location Center, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.