Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 0.198 in Ht, 1000 PK

  • Mfr # 14NWHP3

  • Zoro # G7594108


product price: $233.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Base Shape
Hex
Material
Steel
Finish
Plain
Base Width
1/2 in
Base Height
0.198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14NWHP3
Zoro #
G7594108
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
1/4"-20
Base Width
1/2 in
Base Height
0.198 in
Collar Height
0.09 in
Collar Diameter
0.406 in

Details

Item
Weld Nut
Base Shape
Hex
Material
Steel
Finish
Plain
Number of Weld Projections
3
System of Measurement
Inch
Nut Style
Hex Weld Nut

Description

Weld Nuts,1/4-20 Hex Weld Nut 3,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.