Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK

  • Mfr # 1LAH2

  • Zoro # G3267196


product price: $12.59
/pk 50, $0.25/ea

Key Features

Base Shape
Hex
Material
Steel
Finish
Black Oxide
Base Width
1/2 in
Base Height
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LAH2
Zoro #
G3267196
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Base Width
1/2 in
Base Height
5/64 in
Collar Height
0.4 in
Collar Diameter
0.406 in
Pilot Dia.
13/32 in
Base Thickness
3/16 in
Pilot Hole Size
27/64 in
Pilot Height
0.085 in
For Hole Diameter
27/64 in
Projection Height
0.4 in
Dia./Thread Size
1/4"-20

Details

Item
Weld Nut
Base Shape
Hex
Material
Steel
Finish
Black Oxide
Number of Weld Projections
6
System of Measurement
Inch
Thread Direction
Right Hand
Nut Style
Hex Weld Nut with Projections
Thread Type
Coarse
Pack Size
Small Pack
Weld Projections
6
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Plain
Basic Material
Steel

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Base Height 5/64 in, Base Width 1/2 in, Base Length 1/2 in, Collar Height 0.4 in, Collar Diameter 0.438 in, Number of Weld Projections 6, System of Measurement Inch, Base Shape Hex, Barrel Diameter Not Applicable, Barrel Height 1/2 in, Base Diameter Not Applicable, For Hole Diameter 27/64 in, Hole Location Center, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.