Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 9/16 in Lg, 3/16 in Ht, 50 PK

  • Mfr # HS3 1420

  • Zoro # G909982695


product price:  $9.49
/pk 50, $0.19/ea

Key Features

Base Shape
Hex
Material
Steel
Finish
Black Oxide
Base Width
1/2 in
Base Length
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS3 1420
Zoro #
G909982695
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Base Width
1/2 in
Base Length
9/16 in
Base Height
3/16 in
Collar Height
0.04 in
Collar Diameter
0.406 in

Details

Item
Weld Nut
Base Shape
Hex
Material
Steel
Finish
Black Oxide
Number of Weld Projections
3
System of Measurement
Inch

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Base Height 3/16 in, Base Width 1/2 in, Base Length 9/16 in, Collar Height 0.04 in, Collar Diameter 0.406 in, Number of Weld Projections 3, System of Measurement Inch, Base Shape Hex, Barrel Diameter 0.406 in, Barrel Height 3/64 in, Base Diameter Not Applicable, Hole Location Center, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.