Hex Weld Nut, 3/4"-10, Steel, 1 15/64 in Wd, 1 3/8 in Lg, 5/8 in Ht, 5 PK

  • Mfr # HS3 3410

  • Zoro # G709982680


product price:  $6.29
/pk 5, $1.26/ea

Key Features

Base Shape
Hex
Material
Steel
Finish
Black Oxide
Base Width
1 15/64 in
Base Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS3 3410
Zoro #
G709982680
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Base Width
1 15/64 in
Base Length
1 3/8 in
Base Height
5/8 in
Collar Height
0.06 in
Collar Diameter
0.958 in

Details

Item
Weld Nut
Base Shape
Hex
Material
Steel
Finish
Black Oxide
Number of Weld Projections
3
System of Measurement
Inch

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Base Height 5/8 in, Base Width 1 15/64 in, Base Length 1 3/8 in, Collar Height 0.06 in, Collar Diameter 0.958 in, Number of Weld Projections 3, System of Measurement Inch, Base Shape Hex, Barrel Diameter 0.965 in, Barrel Height 1/16 in, Base Diameter Not Applicable, Hole Location Center, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.