Hex Weld Nut, 3/8"-24, Steel, 5/8 in Wd, 11/16 in Lg, 1/4 in Ht, 25 PK

  • Mfr # HS3 3824

  • Zoro # G609982742


product price:  $5.99
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.98

Key Features

Base Shape
Hex
Material
Steel
Finish
Black Oxide
Base Width
5/8 in
Base Length
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS3 3824
Zoro #
G609982742
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Base Width
5/8 in
Base Length
11/16 in
Base Height
1/4 in
Collar Height
0.05 in
Collar Diameter
0.531 in

Details

Item
Weld Nut
Base Shape
Hex
Material
Steel
Finish
Black Oxide
Number of Weld Projections
3
System of Measurement
Inch

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-24, Base Height 1/4 in, Base Width 5/8 in, Base Length 11/16 in, Collar Height 0.05 in, Collar Diameter 0.531 in, Number of Weld Projections 3, System of Measurement Inch, Base Shape Hex, Barrel Diameter 0.531 in, Barrel Height 3/64 in, Base Diameter Not Applicable, Hole Location Center, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.