Hex Weld Nut, 5/16"-18, Steel, 0.551 in Wd, 0.229 in Ht, 1000 PK

  • Mfr # 31NWHP6

  • Zoro # G7594284


product price:  $232.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Base Shape
Hex
Material
Steel
Finish
Plain
Base Width
0.551 in
Base Height
0.229 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31NWHP6
Zoro #
G7594284
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Base Width
0.551 in
Base Height
0.229 in
Collar Height
0.09 in
Collar Diameter
0.469 in

Details

Item
Weld Nut
Base Shape
Hex
Material
Steel
Finish
Plain
Number of Weld Projections
6
System of Measurement
Inch
Nut Style
Hex Weld Nut

Description

Weld Nuts,5/16-18 Hex Weld Nut,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.