Hex Weld Nut, 5/16"-18, Steel, 7/16 in Wd, 1 1/8 in Lg, 1/8 in Ht, 50 PK

  • Mfr # 1LAG8

  • Zoro # G2649105


product price:  $13.49
/pk 50, $0.27/ea

Key Features

Thread Size
5/16"-18
Base Shape
Hex
Material
Steel
Finish
Black Oxide
Base Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LAG8
Zoro #
G2649105
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Base Width
7/16 in
Base Length
1 1/8 in
Base Height
1/8 in
Collar Height
0.078125 in
Collar Diameter
0.359375 in
Base Thickness
1/8 in
Pilot Hole Size
3/8 in
Pilot Dia.
23/64 in
Pilot Height
0.084 in
For Hole Diameter
3/8 in
Dia./Thread Size
5/16"-18

Details

Item
Weld Nut
Base Shape
Hex
Material
Steel
Finish
Black Oxide
Hole Location
Offset
Number of Weld Projections
0
System of Measurement
Inch
Thread Direction
Right Hand
Nut Style
Tab Base Weld Nut with Offset Hole
Pack Size
Small Pack
Hole Center to Outside Edge
1/4 in
Barrel or Collar Type
Pilot
Thread Type
Coarse
Center of Pilot Hole to Outside Edge
0.26 in
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Base Height 1/8 in, Base Width 7/16 in, Base Length 1 1/8 in, Collar Height 0.078 in, Collar Diameter 0.359 in, Number of Weld Projections 1, System of Measurement Inch, Base Shape Hex, Barrel Diameter Not Applicable, Barrel Height 7/16 in, Barrel or Collar Type Pilot, Base Diameter Not Applicable, For Hole Diameter 3/8 in, Hole Center to Outside Edge 1/4 in, Hole Location Offset, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.