Hex Weld Nut, 5/16"-24, Steel, 9/16 in Wd, 5/8 in Lg, 7/32 in Ht, 25 PK

  • Mfr # HL3 51624

  • Zoro # G109982679


product price:  $5.89
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.78

Key Features

Base Shape
Hex
Material
Steel
Finish
Black Oxide
Base Width
9/16 in
Base Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL3 51624
Zoro #
G109982679
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Base Width
9/16 in
Base Length
5/8 in
Base Height
7/32 in
Collar Height
0.085 in
Collar Diameter
0.469 in

Details

Item
Weld Nut
Base Shape
Hex
Material
Steel
Finish
Black Oxide
Number of Weld Projections
3
System of Measurement
Inch

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-24, Base Height 7/32 in, Base Width 9/16 in, Base Length 5/8 in, Collar Height 0.085 in, Collar Diameter 0.469 in, Number of Weld Projections 3, System of Measurement Inch, Base Shape Hex, Barrel Diameter 0.469 in, Barrel Height 5/64 in, Base Diameter Not Applicable, Hole Location Center, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.