Zoro Homepage

Hex Weld Nut, M6-1.00, Stainless Steel, 11 mm Wd, 5 mm Ht, 2500 PK

  • Mfr # M6D929A2

  • Zoro # G8541987


product price: $557.99
/pk 2500, $0.22/ea
Free Shipping & Returns

Key Features

Base Shape
Hex
Material
Stainless Steel
Material Grade/Class
Grade A2
Finish
Plain
Base Width
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6D929A2
Zoro #
G8541987
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Base Width
11 mm
Base Height
5 mm
Collar Height
0.75 mm
Collar Diameter
8 mm

Details

Item
Weld Nut
Base Shape
Hex
Material
Stainless Steel
Material Grade/Class
Grade A2
Finish
Plain
Number of Weld Projections
3
System of Measurement
Metric
Standards
DIN 928
Nut Style
Hex Weld Nut

Description

M6-1.0 Din 929 Metric Hex Weld Nuts A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.