Zoro Homepage

Hex Weld Nut, M8-1.25, Steel, 14 mm Wd, 6.5 mm Ht, 4000 PK

  • Mfr # M8D929

  • Zoro # G9084715


product price: $555.99
/pk 4000, $0.14/ea
Free Shipping & Returns

Key Features

Base Shape
Hex
Material
Steel
Finish
Plain
Base Width
14 mm
Base Height
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8D929
Zoro #
G9084715
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Base Width
14 mm
Base Height
6.5 mm
Collar Height
0.9 mm
Collar Diameter
10.5 mm

Details

Item
Weld Nut
Base Shape
Hex
Material
Steel
Finish
Plain
Number of Weld Projections
3
System of Measurement
Metric
Standards
DIN 928
Nut Style
Hex Weld Nut

Description

M8-1.25 Din 929 Metric Hex Weld Nuts 3 Projections Steel Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.