Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon Bar, Corrosion Resis

  • Mfr # 2191_36_0

  • Zoro # G602643725


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
2 in
Width
2 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2191_36_0
Zoro #
G602643725
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Width
2 in
Length
36 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
0 in/-0.006 in
Overall Width
2 in
Overall Length
36 in
Hex Width
2 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
Annealed
Standards
AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A262, ASTM A276, ASTM A479
Typical Hardness
95 BHN
Type
Corrosion Resistant; High Strength
Metal Fabrication Process
Cold Worked
Typical Tensile Strength (PSI)
85,000 psi
Hardness Scale
Rb
Thickness Tolerance
+0.000/-0.006 in
Item
Stainless Steel Hex Bar
Typical Yield Strength (PSI)
35,000 psi
Shape
Hexagon
Rockwell Hardness
95 HRB
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
210 BHN
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Mechanical Finish
Mill
Yield Strength
37,000 psi
Tensile Strength
82 ksi
Material Grade
316
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Hex Bar, Stainless Steel, 316, Hexagon, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Hex Width, Width Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.