Hexagon Picnic Table, Cedar, Recycled Plastic, 6 Seats, 72 3/4 in L, 29 1/8 in H Overall Plank

  • Mfr # GGS_116492

  • Zoro # G916114249


product price:  $934.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Number of Benches
6
Bench Depth
9 1/4 in
Tabletop Texture
Plank
Bench Thickness
1 5/8 in
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGS_116492
Zoro #
G916114249
UPC #
-
Country of Origin
China

Dimensions

Bench Depth
9 1/4 in
Bench Thickness
1 5/8 in
Tabletop Width
40 1/2 in
Umbrella Hole Diameter
1 3/4 in
Tabletop Thickness
1 in
Bench Length
30 1/8 in
Overall Height
29 1/8 in
Board Width
9 1/4 in
Overall Width
70 1/4 in
Overall Length
72 3/4 in
Bench Height
17 1/8 in
Bench Material Thickness
1.63 in
Tabletop Material Thickness
1 in
Tabletop Length
46 3/4 in

Details

Number of Benches
6
Tabletop Texture
Plank
Shape
Hexagon
Bench Color
Cedar
Includes Umbrella Hole
Yes
Includes Assembly Tools
No
Tabletop Weight Capacity
660 lb
Maximum Seating Capacity
6
Support Style
Leg
Tabletop Coating/Finish
Recycled Plastic
Board Separation
1/2 in
Frame Finish
Recycled Plastic
Includes
(1) Tabletop, (3) Base Support, (3) Support Arms, (6) Anchor Blocks, (6) Seats
Assembly
Unassembled
Bench Weight Capacity
330 lb
Tabletop Structural Material
Recycled Plastic
Product Type
Picnic Table
Tabletop Color
Cedar
Frame Material
Recycled Plastic
Item
Picnic Table
Frame Color
Black
Bench Structural Material
Recycled Plastic
Bench Coating/Finish
Recycled Plastic
Bench Configuration
(6) Table Sides with (6) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop
User Entry
Walk Through
Includes Mounting Hardware
No
Mounting Hardware Included
No

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Recycled Plastic, Bench Color Cedar, Bench Configuration (6) Table Sides with (6) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop, Bench Depth 9 1/4 in, Bench Height 17 1/8 in, Bench Length 30 1/8 in, Bench Structural Material Recycled Plastic, Bench Weight Capacity 330 lb, Frame Color Black, Frame Diameter Not Applicable, Frame Finish Recycled Plastic, Frame Material Recycled Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.