HexNut, 1-7/8"-8, Passivated, SS, Heavy Hex
- Mfr # 19-H8-187F
- Zoro # G222656365
product price:Â
$
49.79
/ea
Key Features
Thread Fit
2B
Thread Type
Fine
Hex Width
2 15/16 in
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-H8-187F
- Zoro #
- G222656365
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Fit
- 2B
- Thread Type
- Fine
- Dimensional Standards
- ASME B18.2.2
- Pack Size
- Small Pack
- Item
- Hex Nut
- Material Quality Standards
- ASTM A194
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Passivated
- Hex Type
- Heavy Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 2 15/16 in
- Hex Height
- 1 27/32 in
- Thread Size
- 1 7/8"-8
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class Grade 8, Material Stainless Steel, Thread Size 1 7/8 In.-8, Hex Width 2 15/16 in, Hex Height 1 27/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.