Shop ZORO SELECT
See all product information
Create Account
HexNut, #10-32, Blk Oxide, SS, PK100
- Mfr # ZNUT-997
- Zoro # G022409994
product price:Â
$
27.59
/pk of 100, $0.28/ea
Key Features
Finish
Black Oxide
Thread Fit
2B
Thread Direction
Right Hand
Material Grade/Class
18-8
Hex Type
Standard Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-997
- Zoro #
- G022409994
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- #10
- Hex Width
- 3/8 in
- Hex Height
- 1/8 in
- Thread Size
- #10-32
Details
- Finish
- Black Oxide
- Thread Fit
- 2B
- Item
- Hex Nut
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Hex Type
- Standard Hex
- Thread Type
- Fine
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Product Type
- Standard Hex Nut
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #10-32, Hex Width 3/8 in, Hex Height 1/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.