Shop ZORO SELECT
See all product information
Create Account
HexNut, #10-32, Passivated, SS, PK100
- Mfr # 2-M-10F
- Zoro # G622656378
product price:Â
$
4.99
/pk of 100, $0.05/ea
Sold in multiples of 2Â pks for
$9.98
Key Features
Dimensional Standards
ASME B18.2.2
Hex Width
3/8 in
Hex Type
Hex Machine Screw
Thread Fit
2B
Hex Height
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-M-10F
- Zoro #
- G622656378
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Hex Machine Screw
- Item
- Hex Nut
- Thread Fit
- 2B
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Material Grade/Class
- 316
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/8 in
- Thread Size
- #10-32
- Hex Height
- 1/8 in
Description
Hex Nut, Hex Type Hex Machine Screw, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size #10-32, Hex Width 3/8 in, Hex Height 1/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.