Shop ZORO SELECT
See all product information
Create Account
HexNut, 1/2"-20, Passivated, SS, PK10
- Mfr # 1-HH-50F
- Zoro # G922658096
product price:Â
$
12.79
/pk of 10, $1.28/ea
Key Features
Dimensional Standards
ASME B18.2.2
Hex Type
Heavy Hex
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-HH-50F
- Zoro #
- G922658096
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Heavy Hex
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Fit
- 2B
- Thread Type
- Fine
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Item
- Hex Nut
- Thread Direction
- Right Hand
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-20
- Hex Width
- 7/8 in
- Hex Height
- 31/64 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-20, Hex Width 7/8 in, Hex Height 31/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.