HexNut, 1/4"-20, Brz, PK25
- Mfr # 8-M-25C
- Zoro # G416665326
product price:Â
$
12.19
/pk of 25, $0.49/ea
Key Features
Product Type
Standard Hex Nut
Material
Bronze
Thread Direction
Right Hand
Thread Fit
2B
Material Quality Standards
ASTM B99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-M-25C
- Zoro #
- G416665326
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 7/16 in
- Hex Height
- 3/16 in
- For Screw Size
- 1/4 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Nut
- Product Type
- Standard Hex Nut
- Material
- Bronze
- Thread Direction
- Right Hand
- Thread Fit
- 2B
- Material Quality Standards
- ASTM B99
- Hex Type
- Hex Machine Screw
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Thread Type
- Coarse
- Industry Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Material Grade/Class
- Grade 651
- Shell Material
- Bronze
Description
Hex Nut, Hex Type Hex Machine Screw, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 3/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.