Shop ZORO SELECT
See all product information
Create Account
HexNut, 1/4"-20, Plain, Alum, PK100
- Mfr # 39-M-25C
- Zoro # G722656391
product price:Â
$
12.19
/pk of 100, $0.12/ea
Key Features
Thread Fit
2B
Finish
Plain
Thread Size
1/4"-20
Material Grade/Class
6061-T6
Hex Height
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39-M-25C
- Zoro #
- G722656391
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Hex Height
- 3/16 in
- Hex Width
- 7/16 in
Details
- Thread Fit
- 2B
- Finish
- Plain
- Material Grade/Class
- 6061-T6
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Hex Machine Screw
- System of Measurement
- Inch
- Item
- Hex Nut
- Material
- Aluminum
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Aluminum
Description
Hex Nut, Hex Type Hex Machine Screw, Finish Plain, Material Grade/Class 6061-T6, Material Aluminum, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 3/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.