Shop ZORO SELECT
See all product information
Create Account
HexNut, 1/4"-20, Plain, Nylon, PK100
- Mfr # ZNUT-1090
- Zoro # G822410275
product price:Â
$
34.39
/pk of 100, $0.34/ea
Key Features
Pack Size
Small Pack
System of Measurement
Inch
Thread Type
Coarse
Hex Width
7/16 in
Product Type
Standard Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1090
- Zoro #
- G822410275
- UPC #
- -
- Country of Origin
- United States
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Thread Type
- Coarse
- Product Type
- Standard Hex Nut
- Hex Type
- Standard Hex
- Material Grade/Class
- 6/6
- Dimensional Standards
- ASME B18.2.2
- Finish
- Plain
- Item
- Hex Nut
- Thread Direction
- Right Hand
- Material
- Nylon
- Thread Fit
- 2B
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 7/16 in
- Thread Size
- 1/4"-20
- For Screw Size
- 1/4 in
- Hex Height
- 15/64 in
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 15/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.