Shop ZORO SELECT
See all product information
Create Account
HexNut, 3/4"-16, Passivated, SS, PK10
- Mfr # 19-H8-75F
- Zoro # G522656614
product price:Â
$
19.49
/pk of 10, $1.95/ea
Key Features
Dimensional Standards
ASME B18.2.2
Material Grade/Class
Grade 8
System of Measurement
Inch
Hex Type
Heavy Hex
Hex Height
47/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-H8-75F
- Zoro #
- G522656614
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 47/64 in
- Hex Width
- 1 1/4 in
- Thread Size
- 3/4"-16
Details
- Dimensional Standards
- ASME B18.2.2
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Hex Type
- Heavy Hex
- Material Quality Standards
- ASTM A194
- Item
- Hex Nut
- Thread Fit
- 2B
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Material
- Stainless Steel
- Finish
- Passivated
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class Grade 8, Material Stainless Steel, Thread Size 3/4 In.-16, Hex Width 1 1/4 in, Hex Height 47/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.