HexNut, 3/8"-16, Plain, Alum, PK50
- Mfr # 39-M-37C
- Zoro # G122657929
product price:Â
$
11.59
/pk of 50, $0.23/ea
Key Features
Pack Size
Small Pack
System of Measurement
Inch
Hex Height
1/4 in
Hex Type
Hex Machine Screw
Material Grade/Class
6061-T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39-M-37C
- Zoro #
- G122657929
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Hex Type
- Hex Machine Screw
- Material Grade/Class
- 6061-T6
- Material
- Aluminum
- Finish
- Plain
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Dimensional Standards
- ASME B18.2.2
- Thread Fit
- 2B
- Thread Type
- Coarse
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Height
- 1/4 in
- Hex Width
- 5/8 in
- Thread Size
- 3/8"-16
Description
Hex Nut, Hex Type Hex Machine Screw, Finish Plain, Material Grade/Class 6061-T6, Material Aluminum, Thread Size 3/8 In.-16, Hex Width 5/8 in, Hex Height 1/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.