Shop ZORO SELECT
See all product information
Create Account
HexNut, 3/8"-24, Passivated, SS, PK10
- Mfr # 2-M-37F
- Zoro # G922656504
product price:Â
$
12.99
/pk of 10, $1.30/ea
Key Features
Hex Width
5/8 in
Hex Height
1/4 in
Thread Type
Fine
Material
Stainless Steel
Material Grade/Class
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-M-37F
- Zoro #
- G922656504
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Type
- Fine
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Dimensional Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Thread Fit
- 2B
- Hex Type
- Hex Machine Screw
- Item
- Hex Nut
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 5/8 in
- Hex Height
- 1/4 in
- Thread Size
- 3/8"-24
Description
Hex Nut, Hex Type Hex Machine Screw, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size 3/8 In.-24, Hex Width 5/8 in, Hex Height 1/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.