Shop ZORO SELECT
See all product information
Create Account
HexNut, 3/8"-24, Passivated, SS, PK15
- Mfr # 19-H8-37F
- Zoro # G022656695
product price:Â
$
11.39
/pk of 15, $0.76/ea
Key Features
Material Quality Standards
ASTM A194
System of Measurement
Inch
Thread Size
3/8"-24
Thread Fit
2B
Hex Type
Heavy Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-H8-37F
- Zoro #
- G022656695
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/8"-24
- Hex Width
- 11/16 in
- Hex Height
- 23/64 in
Details
- Material Quality Standards
- ASTM A194
- System of Measurement
- Inch
- Thread Fit
- 2B
- Hex Type
- Heavy Hex
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.2.2
- Finish
- Passivated
- Pack Size
- Small Pack
- Thread Type
- Fine
- Material Grade/Class
- Grade 8
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class Grade 8, Material Stainless Steel, Thread Size 3/8 In.-24, Hex Width 11/16 in, Hex Height 23/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.