Shop ZORO SELECT
See all product information
Create Account
HexNut, 5/16"-18, Brz, PK25
- Mfr # 8-M-31C
- Zoro # G416665401
product price:Â
$
23.15
/pk of 25, $0.93/ea
Key Features
Thread Fit
2B
For Screw Size
5/16 in
Product Type
Standard Hex Nut
Thread Direction
Right Hand
Hex Type
Hex Machine Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-M-31C
- Zoro #
- G416665401
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/16 in
- Hex Height
- 7/32 in
- Thread Size
- 5/16"-18
- Hex Width
- 9/16 in
Details
- Item
- Hex Nut
- Thread Fit
- 2B
- Product Type
- Standard Hex Nut
- Thread Direction
- Right Hand
- Hex Type
- Hex Machine Screw
- Material
- Bronze
- Material Grade/Class
- Grade 651
- Thread Type
- Coarse
- Industry Standards
- ASME B18.2.2
- Dimensional Standards
- ASME B18.2.2
- Material Quality Standards
- ASTM B99
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Shell Material
- Bronze
Description
Hex Nut, Hex Type Hex Machine Screw, Finish Not Applicable, Material Grade/Class Grade 651, Material Bronze, Thread Size 5/16 In.-18, Hex Width 9/16 in, Hex Height 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B99, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.