HexNut, 5/16"-24, Passivated, SS, PK15
- Mfr # 2-M-31F
- Zoro # G722657039
product price:Â
$
13.69
/pk of 15, $0.91/ea
Key Features
Thread Type
Fine
Dimensional Standards
ASME B18.2.2
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-M-31F
- Zoro #
- G722657039
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-24
- Hex Height
- 7/32 in
- Hex Width
- 9/16 in
Details
- Thread Type
- Fine
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Item
- Hex Nut
- Material
- Stainless Steel
- Finish
- Passivated
- Thread Fit
- 2B
- Pack Size
- Small Pack
- Hex Type
- Hex Machine Screw
- Material Grade/Class
- 316
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Hex Machine Screw, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size 5/16 In.-24, Hex Width 9/16 in, Hex Height 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.