HexNut, 5/8"-18, Passivated, SS, PK10
- Mfr # 19-H8-62F
- Zoro # G322657422
product price:Â
$
11.19
/pk of 10, $1.12/ea
Key Features
Pack Size
Small Pack
Thread Size
5/8"-18
Dimensional Standards
ASME B18.2.2
Thread Direction
Right Hand
Hex Width
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-H8-62F
- Zoro #
- G322657422
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Finish
- Passivated
- Thread Type
- Fine
- Item
- Hex Nut
- Hex Type
- Heavy Hex
- Material Quality Standards
- ASTM A194
- System of Measurement
- Inch
- Thread Fit
- 2B
- Material Grade/Class
- Grade 8
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/8"-18
- Hex Width
- 1 1/16 in
- Hex Height
- 39/64 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class Grade 8, Material Stainless Steel, Thread Size 5/8 In.-18, Hex Width 1 1/16 in, Hex Height 39/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.