Shop ZORO SELECT
See all product information
Create Account
HexNut, #6-32, Plain, Alum, PK100
- Mfr # 39-M-6C
- Zoro # G622656255
product price:Â
$
7.39
/pk of 100, $0.07/ea
Sold in multiples of 2Â pks for
$14.78
Key Features
Hex Type
Hex Machine Screw
Thread Fit
2B
Thread Type
Coarse
Finish
Plain
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39-M-6C
- Zoro #
- G622656255
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 5/16 in
- Hex Height
- 7/64 in
- Thread Size
- #6-32
Details
- Hex Type
- Hex Machine Screw
- Item
- Hex Nut
- Thread Fit
- 2B
- Thread Type
- Coarse
- Finish
- Plain
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Material Grade/Class
- 6061-T6
- Thread Direction
- Right Hand
- Material
- Aluminum
- Shell Material
- Aluminum
Description
Hex Nut, Hex Type Hex Machine Screw, Finish Plain, Material Grade/Class 6061-T6, Material Aluminum, Thread Size #6-32, Hex Width 5/16 in, Hex Height 7/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.