Shop ZORO SELECT
See all product information
Create Account
HexNut, M5x0.80, Plain, Nylon, PK100
- Mfr # ZNUT-1110
- Zoro # G122411941
product price:Â
$
26.89
/pk of 100, $0.27/ea
Key Features
Thread Fit
6H
System of Measurement
Metric
Hex Height
4.3 mm
Finish
Plain
Dimensional Standards
DIN 934
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1110
- Zoro #
- G122411941
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 4.3 mm
- For Screw Size
- M5
- Thread Size
- M5x0.80
- Hex Width
- 7.9 mm
Details
- Thread Fit
- 6H
- System of Measurement
- Metric
- Finish
- Plain
- Dimensional Standards
- DIN 934
- Thread Type
- Coarse
- Item
- Hex Nut
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Material
- Nylon
- Hex Type
- Standard Hex
- Product Type
- Standard Hex Nut
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size M5x0.80, Hex Width 7.9 mm, Hex Height 4.3 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.