Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 1/2"-13, Steel, PK300
- Mfr # HCI805001501-300P
- Zoro # G023558271
product price:Â
$
181.99
/pk of 300, $0.61/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 1/2 in
Finish
Zinc Yellow
Thread Direction
Right Hand
Head Height
5/16 in
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805001501-300P
- Zoro #
- G023558271
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Includes Nut
- No
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Includes Washer
- No
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.