Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 3/4"-10, Steel, PK125
- Mfr # HCI50750150-125P
- Zoro # G123558959
product price:Â
$
136.99
/pk of 125, $1.10/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
15/32 in
Thread Type
Coarse
Thread Direction
Right Hand
Head Width
1 1/8 in
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50750150-125P
- Zoro #
- G123558959
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Fastener Length
- 1 1/2 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.