Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 3/4"-10, Steel, PK125
- Mfr # HCI807501501-125P
- Zoro # G923559507
product price:Â
$
205.99
/pk of 125, $1.65/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 1/2 in
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807501501-125P
- Zoro #
- G923559507
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Drive Type
- External Hex
- Includes Nut
- No
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Head Height
- 15/32 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.