Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 5/8"-11, Steel, PK200
- Mfr # HCI806201501-200P
- Zoro # G723558816
product price:Â
$
201.99
/pk of 200, $1.01/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 1/2 in
Thread Size
5/8"-11
Thread Style
Fully Threaded
Includes Nut
No
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI806201501-200P
- Zoro #
- G723558816
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Drive Type
- External Hex
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Includes Washer
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Thread Size
- 5/8"-11
- Head Height
- 25/64 in
- Head Width
- 13/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.